Round 30 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 14 ga GA, 11 in W, 11" L, 8 in H

  • Mfr # 8010003692

  • Zoro # G2385175


product price:  $546.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
Width
11 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010003692
Zoro #
G2385175
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Width
11 in
Height
8 in
Length
11"
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
12 1/2 in
Overall Length
12 1/2 in
Overall Width
11 in
Overall Height
8 in
Inside Diameter
8 in
Material Thickness
14 ga
For Duct Width
8 in
For Nominal Duct Diameter
8 in
For Duct Height
8 in
Centerline Radius
1 1/2 in

Details

For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
30 Degree Elbow
Material
Steel
Type
30 Degrees
Series
QF
Color
Silver
Finish
Galvanized
Shape
Elbow
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Angle
30 Degrees
End Type
Rolled Edge
Compatible with Brand
Nordfab
Number of Pieces
1
Maximum Pressure Rating
42 in wc
Weight
19 lb
For Duct Shape
Round
Product Type
Tubed Elbow

Description

30 Degree Elbow, For Nominal Duct Diameter 8 in, Material Steel, Overall Length 12 1/2 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.