Round 90 Degree Elbow, 9 in Duct Dia, 304 Stainless Steel, 22 ga GA, 20 1/4 in W, 20-1/4" L, 9 in H

  • Mfr # 8040400080

  • Zoro # G2385586


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
20 1/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040400080
Zoro #
G2385586
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
9"
Width
20 1/4 in
Height
9 in
Inlet Diameter
9"
Length
20-1/4"
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
20 1/4 in
Overall Height
9 in
Overall Width
20 1/4 in
Overall Length
20 1/4 in
For Duct Height
9 in
For Nominal Duct Diameter
9 in
Centerline Radius
1 1/2 in
For Duct Width
9 in
Inside Diameter
9 in
Material Thickness
22 ga

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Item
90 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Series
QF
Type
90 Degrees
Color
Silver
Maximum Pressure Rating
42 in wc
Angle
90 Degrees
Weight
7.6 lb
For Duct Shape
Round
End Type
Rolled Edge
Product Type
Elbow
Minimum Pressure Rating
2 in wc
Compatible with Brand
Nordfab
Connection Type
Clamp Together
Material Grade
304
Number of Pieces
1
Shape
Elbow

Description

90 Degree Elbow, For Nominal Duct Diameter 9 in, Material Stainless Steel, Overall Length 20 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 7.6 lb, Maximum Pressure Rating 42 in wc, For Duct Height 9 in, Shape Elbow, End Type Rolled Edge, For Duct Width 9 in, Maximum Airflow Not Applicable, Inside Diameter 9 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 9 in, Overall Height 9 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.