2-1/2 in 304L Stainless Steel Butt Weld 90° Long Radius Elbow Schedule 40

  • Mfr # 4381017860

  • Zoro # G2386352


product price:  $27.15
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381017860
Zoro #
G2386352
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Pipe Size
2-1/2"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Overall Length
7 1/2 in

Details

Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Includes Seal
No
Material Grade
304L
Color
Silver
Maximum Operating Pressure
Refer to Specification
Schedule
40

Description

The ZORO SELECT - 4381017860 is a 90 degree long radius elbow stainless steel pipe fitting designed to connect two 2-1/2 inch pipes at a right angle with a centerline radius equal to 1.5 times the pipe diameter; 90-degree long-radius elbow geometry. Constructed from 304L stainless steel and featuring butt weld connections on both ends, this elbow is compatible with Schedule 40 piping and features long-radius elbow geometry (centerline radius 1.5 × pipe diameter). Its overall length is 7 1/2 inches, and it conforms to ASTM-A-403/A and 403M-88a standards for dimensions and materials. Fitting is a stainless steel 90-degree long-radius elbow designed for Schedule 40 piping.
Key Features:

  • Material: 304L Stainless Steel
  • Shape: 90 Degree Long Radius Elbow with centerline radius 1.5 times pipe diameter
  • Nominal Pipe Size: 2-1/2 inches on both ends
  • Connection Type: Butt Weld on Side A and Side B
  • Designed for Schedule 40 pipe
  • Overall Length: 7 1/2 inches
  • Color: Silver
  • Meets ASTM-A-403/A and 403M-88a standard specifications
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.