3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Full Polish

  • Mfr # J52201

  • Zoro # G2387603


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
10
Includes
(2) Socket Bars 9", Socket Clips 3/8" Drive, (10) Socket Universal 3/8" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J52201
Zoro #
G2387603
UPC #
662679230913
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
10 mm to 19 mm
Flex Socket Style/Size
Flex 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Flex Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Flex Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Socket Set
Number of Pieces
10
Includes
(2) Socket Bars 9", Socket Clips 3/8" Drive, (10) Socket Universal 3/8" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish
Impact Rated
No
Flex Socket Point Styles Included
6
Ratchets Included
None
Measurement Type
Metric
Deep Socket Point Styles Included
None
Std. Socket Point Styles Included
None
Sockets Included
(10) Flex 6-Point
Tether Capable
Tether Capable
Standards
ASME B107.5M
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Not Included
Piece Count Range
2 to 25
Includes Drive Tools
No
Flex Socket Count/Style
(10) 6-Point
Includes Wrenches
No
Container Type
Rail
Tether Ready
No
Socket Shape
6-Point
Number of Flex Sockets
10
Non-Sparking
No
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Included
Type
Universal
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Proto® 6 Universal Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Long durability is provided by employing a pin system to connect the central block to the driving end and open end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.