1/2" MNPT x MNPT Black Pipe Nipple Schedule 40

  • Mfr # 5P662

  • Zoro # G2387752


product price:  $2.19
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P662
Zoro #
G2387752
UPC #
190735924914
Country of Origin
China

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
8 in
Pipe Size (Nominal)
1/2"
Outside Dia.
53/64 in
Wall Thickness
0.109 in
Pipe Size (Fittings)
1/2"
Overall Length
8 in
Nominal Pipe Size
1/2 in
Outside Diameter
53/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53, ASTM A733
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
150 psi WSP
Item
Black Pipe Nipple
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Side B Connection Type
Threaded
Material
Steel
Metal Pipe Construction
Welded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side B Thread Type
NPT
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 350 Degrees F
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Side A Connection Type
Threaded
Maximum Operating Pressure
300 psi @ 150 Degrees F
Schedule
Schedule 40
Finish/Coating
Black
Side A Gender
Male
Manufacture Location
Globally Sourced

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.