PipeNipple, SS, 1", BSPTxNPT, 12"
- Mfr # ZUSA-PF-15431
- Zoro # G004252631
product price:Â
$
76.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Outside Diameter
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15431
- Zoro #
- G004252631
- UPC #
- 193005483852
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1 5/16 in
- Overall Length
- 12 in
- Nominal Pipe Size
- 1 in
- Inside Diameter
- 1 3/64 in
- Wall Thickness
- 0.133 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.