3" FNPT SS Threaded Flange

  • Mfr # 4381002700

  • Zoro # G2405812


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4381002700
Zoro #
G2405812
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Outside Dia.
7-1/2"
Nominal Pipe Size
3 in
Flange Outside Diameter
7 1/2 in
Thread Size
3"

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Standards
ASME B16.5, ASTM A182
Fittings Sub-Category
Flanges
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Connection Type
FNPT
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Number of Holes
4
Number of Bolt Holes
4
Class
Class 150
Color
Silver
Maximum Operating Pressure
150 psi
Connection Surface
Raised Face
Material Grade
316
Type
Class 150

Description

The ZORO SELECT - 4381002700 is a stainless steel flange designed for connecting pipes, valves, pumps, and equipment in piping systems. Material Grade: 316 Stainless Steel; Max Operating Pressure: 150 psi; Temperature Range: -60°F to 450°F; Standards: ANSI B16.5; ASTM A182. This flange has a nominal pipe size of 3 inches, a raised face connection surface, and features female National Pipe Thread (FNPT) connections. It is rated for a maximum operating pressure of 150 psi within a temperature range of -60°F to 450°F. The flange conforms to ANSI B16.5 and ASTM A182 standards, with its pressure class designated as Class 150. Key Features:

  • Material Grade: 316 Stainless Steel
  • Flange Outside Diameter: 7 1/2 inches
  • Number of Bolt Holes: 4
  • Connection Surface Type: Raised Face
  • Connection Type: Female NPT (FNPT) threaded
  • Pressure Rating: Class 150, Max Operating Pressure 150 psi
  • Temperature Range: -60°F to 450°F
  • Standards: ANSI B16.5; ASTM A182

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.