2" FNPT 304 SS Cross

  • Mfr # 400X111N020

  • Zoro # G2421605


product price:  $66.35
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400X111N020
Zoro #
G2421605
UPC #
190735925171
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side B Outside Diameter
2 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
113 mm
Fitting Side D Outside Diameter
2 in
Fitting Side C Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 in
Fitting Side D Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Specific Pipe Fitting Shape
Cross
Max. Pressure
300 psi
Fittings Sub-Category
Crosses
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Includes Pre-Applied Thread Sealant
No
Fitting Side D Gender
Female
Maximum Operating Pressure
300 psi
Class
Class 150
Fitting Side C Gender
Female
For Pipe Schedule
40
Fitting Side B Gender
Female
Material Grade
304
Fitting Side A Pipe Threading
11
Fitting Side A Type
NPT
Fitting Side C Type
NPT
Fitting Side A Gender
Female
Color
Silver
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
11
Fitting Side D Type
NPT

Description

Cross, Pipe Size 2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Pressure (PSI) 300 For WOG, 150 For Saturated Steam, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.