PipeNipple, SS, 1/4", NPTxNPT, 11/2"
- Mfr # ZUSA-PF-2678
- Zoro # G901771884
product price:Â
$
10.15
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.088 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-2678
- Zoro #
- G901771884
- UPC #
- 193005424701
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.088 in
- Overall Length
- 1 1/2 in
- Inside Diameter
- 23/64 in
- Outside Diameter
- 35/64 in
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
PipeNipple,SS,1/4",NPTxNPT,11/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.