304 Stainless Steel Hex Reducing Bushing, 1-1/2 in x 3/4 in, Male x Female NPT, Class 3000

  • Mfr # 1RRU7

  • Zoro # G2423215


product price:  $23.29
/ea

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RRU7
Zoro #
G2423215
UPC #
190735925188
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 3/4"
Pipe Size
1-1/2" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Max. Steam Pressure
2500 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Hex Reducing Bushing
Pipe Fitting Schedule/Class
Class 3000
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Material Grade
304
Class
Class 3000
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Male

Description

The ZORO SELECT 1RRU7 is a hex reducing bushing made from 304 stainless steel, rated to connect pipes or fittings of different sizes with specified threads. Its compatible with standard wrench tightening procedures to form secure, leak-resistant joints. This fitting is compatible with pipes sized 1-1/2 inches on the male end and 3/4 inch on the female end and is rated for use within standard corrosion and temperature ranges. It conforms to industry standards ASTM A182, ANSI/ASME B1.20.1, and ASME B16.11.

Key Features:

  • Material: 304 Stainless Steel.
  • Pipe fitting shape: Hex Reducing Bushing.
  • Connection types: Male NPT on 1-1/2" side, Female NPT on 3/4" side.
  • Rated for pressure up to 3000 psi at specified conditions.
  • Rated for steam pressure up to 2500 psi at specified temperature.
  • Threads: 11 1/2 TPI on male (Side A), 14 TPI on female (Side B).
  • Omit from description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.