Westward
Aircraft Drill, 1/2x6 In, HSS, Blk Oxide
Mfr # 5TVK2
Zoro # G2429244
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3.10 mm
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Size 1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #56 HSS TiN 135 Deg. Jobber Length Drill Bit 2UFP2
- WESTWARD 1/16" HSS 135 Deg. Jobber Length Drill Bit 401J54
- WESTWARD Aircraft Drill, 3/16x12 In, HSS, Blk Oxide 5TVK7
- WESTWARD 12.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLV3
- WESTWARD 86.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLP5
- WESTWARD #26 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL96
- WESTWARD 151.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLV5
- WESTWARD Aircraft Drill, 13/32x12 In, Blk Oxide 5TVL4
- WESTWARD #22 3-1/8" TiN 135 Deg. Jobber Length Drill Bit 6PRR0
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #20 C23194
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/32 44026
- Westward Jobber Length Drill Bits