Westward
11/32" 135 Deg. Jobber Length Drill Bit
Mfr # 401J79
Zoro # G3374259
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Ratchet Rebuild Kit, 1/2"Drive (12171)
- STARRETT Band Saw Blade, 10 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-11)
- PROTO Combination Wrench, Metric, 14mm Size (J1214MESB)
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P022060)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Cobalt (401J59)
- WESTWARD 31/64" 135 Deg. Jobber Length Drill Bit (401J86)
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit (401J71)
- WESTWARD 13/32" 135 Deg. Jobber Length Drill Bit (401J82)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Point Angle 118 Deg, Black Oxide (2UFA9)
- WESTWARD #13 3-1/2" Cobalt 135 Deg. Jobber Length Drill Bit (5PLZ4)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/4-E (C71016)
- Westward Jobber Length Drill Bits