Overload Relay, 1NC/1NO, 0.33 A Min current, 1.65 A Max current

  • Mfr # XTOE1P6CCS

  • Zoro # G2433593


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.33 A
Maximum Overload Relay Current Setting
1.65 A
Trip Class
10/20/2030
Frame Size
C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XTOE1P6CCS
Zoro #
G2433593
UPC #
786685437712
Country of Origin
Dominican Republic

Dimensions

Frame Size
C
Body Height - Relay
3.5 in
Width
2.25
Height
3.50"
Overall Height - Relay
4.32 in
Depth
4.50
Product Height
4.33 in
Body Height
3.5 in
Overall Height
4.33 in
Length
1.77 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.33 A
Maximum Overload Relay Current Setting
1.65 A
Trip Class
10/20/2030
Overload Protection Type
Electronic
Maximum Voltage Rating
690 V
Standards
ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Sensing Method
Electronic
Separate Mounting
No
Number of Poles
3
Features
Optional Communications Available, Solid State Overload Relay, Wide Adjustment Range
Frame / Series / Class / Code
Frame C
Use With - Contactors and Starters
Mfr. Series XTCE Contactors
Trip Class - Overload
10, 20, 30, 5
For Use With
18 to 32A Contactors
Starter Type
IEC
Type
Electronic overload relay
Mounting method
Direct
Contact configuration
NO, NC
Certifications
CSA Certified
Compliances
ATEX Compliant;CE Marked
Product Name
Eaton C440 electronic overload relay
Mounting Style
Direct To Contactor
Reset Type
Auto, Manual
Compatible with Series
XT Mini Contactors
IP Rating
IP20
Relay Style
IEC
Minimum Operating Temperature
-13 Degrees F
Phase
Three
Maximum Operating Temperature
122 Degrees F
Trip Clss
10/20/30

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.65 A, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10/20/30, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size C, Relay Style IEC, Overload Protection Type Electronic, Phase Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.