Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Black

  • Mfr # ZUSANSR-FR-214

  • Zoro # G2442126


product price:  $65.29
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-FR-214
Zoro #
G2442126
UPC #
193005341817
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Width Tolerance
+/-1.000 in
Length - Foam
24 in
Length Tolerance
+/-1.00 in
Width - Foam
12 in
Thickness - Foam
3/8 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Plain
Standards
ASTM D1056 2C1, UL 94 HF-1
Cell Type - Foam
Closed Cell
Temp. Range (F)
-70 to 200
Tensile Strength (PSI)
60
Backing Type
Plain
Material - Foam
Neoprene
Firmness @ 25% Deflection (PSI)
3
Density
10 lb/cu ft
Item - Foam
Foam Sheet
Color - Foam
Black
Tensile Strength
60 psi
Adhesive Type
Plain Backing
Minimum Temperature
-70 Degrees F
Weather Resistance
Excellent
Material Skin
None
Chemical Resistance
Fair
Texture
Smooth
Abrasion Resistance
Fair
Grade
Flame-Resistant
Firmness @ 25% Deflection
3 psi
Maximum Temperature
200 Degrees F
Water Resistance
Good
Number of Adhesive Sides
0
Firmness
Extra Soft (0 to 4 psi)
Flexibility
Excellent
Oil Resistance
Good

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.