29PC 135 Degree Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64

  • Mfr # 57850

  • Zoro # G2442151


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57850
Zoro #
G2442151
UPC #
662355578506
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 64ths
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/6 in
Depth:Dia. Ratio
4xD
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
List Number
550
Standards
NAS 907 Type J
Left/Right Hand
Right
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Shank Type
Straight
Flute Type
Spiral
Drill Bit Point Type
Split Point
Number of Drill Bits
29
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Finish - Machining
Straw/Bronze
Material - Machining
Cobalt
Aircraft Drill
Yes
Shank Type - Machining
Straight
Material Grade - Machining
Heavy Duty
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Flutes
2
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.