Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Blue

  • Mfr # ZUSA-FRS-109

  • Zoro # G2443255


product price:  $22.75
/ea

Key Features

Color
Blue
Material
Silicone
Length
12 in
Width
12 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-FRS-109
Zoro #
G2443255
UPC #
193005137724
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/16 in
Width - Foam
12 in
Length - Foam
12 in
Thickness - Foam
1/16 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Size
12" Width x 12" Length

Details

Item
Silicone Sheet
Color
Blue
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Tensile Strength (PSI)
90
Material - Foam
Silicone
Temp. Range (F)
-100 to 500
Color - Foam
Blue
Standards
ASTM D1056 2D3, UL 94 HB
Backing Type
Plain
Cell Type - Foam
Closed Cell
Density
39 lb/cu ft
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
10
Tensile Strength
90 psi
Firmness @ 25% Deflection
10 psi
Chemical Resistance
Good
Number of Adhesive Sides
0
Flexibility
Fair
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Fair
Grade
Flame-Resistant
Water Resistance
Good
Oil Resistance
Fair
Firmness
Medium (9 to 13 psi)
Texture
Textured
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Maximum Temperature
500 Degrees F
Material Skin
None

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Flame-Resistant, Length 12 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products