5/8" NOM C Copper Dimple Stop Coupling
Mfr # W 10157
Zoro # G2443892
product price: $1.99
/eaKey Features
Fitting Connection Type
C x C
Tube Size
5/8"
Outside Dia.
3/4"
Max. Pressure
631 psi @ 100 Degrees F
Temp. Range
-20 Degrees to 400 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W 10157
Zoro #
G2443892
UPC #
685768212188
Country of Origin
United States
Dimensions
Tube Size
5/8"
Outside Dia.
3/4"
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side B Copper Tube Size
5/8 in
Fitting Side A Copper Tube Size
5/8 in
Overall Length
1 11/32 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Copper Tube Size
5/8 in
Fitting Side 2 Copper Tube Size
5/8 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Description
Sweat Fitting Coupling, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 631 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.