Lighting Dimmer, Slide, 1-Pole, 1500W

  • Mfr # NT-1500-WH

  • Zoro # G2462941


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT-1500-WH
Zoro #
G2462941
UPC #
027557392068
Country of Origin
Multiple

Dimensions

Wall Box Size
Single Gang
Overall Width
4.56 in
Overall Depth
0.3 in
Overall Height
4.56 in

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
Wire Nuts
Communication Method - Motion Sensing and Dimming
Hard Wired
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
1500 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Lamp Type
Incandescent/Halogen
Voltage
120V AC
Switch Type
1-Pole
Standards
CSA Certified, UL Listed
Style
Slide
Description/Special Features
Enclosed Heat Sink, Thin Profile
Color
White
Lighting Technology
Halogen, Incandescent
Item
Lighting Dimmer
Installation Location - Motion Sensor
Wall Switch Box
Wall Plate
Included
Max. Capacity
1500W
Switch Style
Slide On/Off, Slide Dimming
Rated Frequency
60 Hz
Dimming Type
Full Continuous Dimming
Includes Wall Plate
Wall Plate Not Included
Series
Nova
Neutral Required
No
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Dimming Method
Line Voltage
Load Rating @ 120V AC
1,500W (Halogen, Incandescent)
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 1,500W (Halogen, Incandescent), Switch Style Slide On/Off, Slide Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Nova, Number of Gangs 1, Includes Wire Nuts, Standards CSA Certified, UL Listed, Rated Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.