1/2" MNPT 316 SS 90 Degree Elbow

  • Mfr # 8-8 ME-SS

  • Zoro # G2464752


product price:  $74.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-8 ME-SS
Zoro #
G2464752
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
7/8"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
2 15/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Thread Size
1/2-14

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-425 Degrees To 1200 Degrees F
Fittings Sub-Category
Elbows
Max. Pressure
5800 psi
Application
Air, Natural Gas, Oil
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Material Grade
316
Fitting Side B Type
NPT
Maximum Operating Pressure
5,800 psi
Color
Silver
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male

Description

90 Degrees Elbow, Stainless Steel, 316, 1/2 in, Male, Threaded, 14, 1/2, 1/2 in, Male, Threaded, 14, 1/2, 5,800 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.