DPST Tank Liquid Level Switch Close on Rise 50 psi

  • Mfr # 9037HG36

  • Zoro # G2472967


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
50 psi
Overall Length
16.06 in
Switch Function
Close On Rise
Contact Form
DPST-2NC
Float Dia.
2.58 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9037HG36
Zoro #
G2472967
UPC #
785901075561
Country of Origin
Mexico

Dimensions

Overall Length
16.06 in
Float Dia.
2.58 in
Width
11.3 in
Conduit Size
3 1/2 in
Height
5.98 in
Float Length
7.13 in
Tank Connection Size
2-1/2 in MNPT
Stem Length
5.07 in
Manufacturer Warranty Length
18 mo
Overall Width
2.88 in
Float Diameter
2.58 in
Overall Height
5.98 in
Stem Thread Size
2 1/2 in MNPT

Details

Max. Pressure
50 psi
Item
Liquid Level Switch
Switch Function
Close On Rise
Contact Form
DPST-2NC
Mounting
Side
Float Switch Contact Form
DPST
Standards
CE, CSA, CSA File LR25490, UL Listed, UL 50, UL 508, UL File E12158
Stem Material
Stainless Steel
Float Material
Stainless Steel
Float Travel
3 in
NEMA Rating
1
Electrical Connections
Screw Clamp
Includes
Rod and Float
Max. Current
600 A
Operating Temp. Range
-22 Degrees to 220 Degrees F
HP @ 1 Phase - 120V
2 hp
Float Switch Float Material
Stainless Steel
Body Material
Steel
HP @ 3 Phase - 240V
5 hp
Max. Voltage
475 V
HP @ 1 Phase - 240V
3 hp
Float Rod Angle
90 Degrees
Float Position
Left
Series
9037H
Minimum Media Specific Gravity
0.85
Horsepower @ Single Phase - 120V AC
2 hp
Mounting Style
Closed Tank Vertical
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Single Phase - 240V AC
3 hp
Operating Temperature - Maximum
220 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Proof Pressure
50 psi
Electrical Connection
Screw Clamp
Voltage Rating - Maximum
575 V
NEMA Enclosure Rating
1

Description

Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 3 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 16.06 in, Float Material Stainless Steel, Float Length 7.13 in, Float Dia. 2.58 in, Stem Material Stainless Steel, Stem Length 5.07 in, Height 5.98 in, Width 11.3 in, Contact Form DPST-2NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.