Capacitor-Start/Run General Purpose Motor, 7 1/2 hp HP, 230V AC Voltage, 215T Frame

  • Mfr # 6K176

  • Zoro # G2490941


product price:  $1,879.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6K176
Zoro #
G2490941
UPC #
190735365502
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
3 3/8 in
Overall Length
22 1/16 in
Shaft Dia.
1 3/8 in
Length Less Shaft
18 9/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,745 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified (258525), UL Recognized (E47479)
Phase
Single
Nominal Efficiency
86.7 %
Max. Ambient Temp.
40 Degrees C
Frame Material
Steel
Footnotes
24, 51
Motor Bearings
Ball
Full Load Amps
30.0 A
Motor Efficiency Group
Energy Efficient
Ins. Class
F
Hz
60 Hz
Duty
Continuous
RPM Group
1701-1800
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.0 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal/Vertical Shaft Down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.