Center Mount Reflector

  • Mfr # 40152-3

  • Zoro # G2492576


product price:  $3.49
/ea

Key Features

Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
3 5/16 in
Width - Vehicle Lighting
3 5/16 in
Height - Vehicle Lighting
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40152-3
Zoro #
G2492576
UPC #
089373140230
Country of Origin
China

Dimensions

Length - Vehicle Lighting
3 5/16 in
Width - Vehicle Lighting
3 5/16 in
Height - Vehicle Lighting
3 5/16 in
Diameter - Vehicle Lighting
3 1/2 in
Diameter
3-1/2"
Overall Width
3 5/16 in
Overall Length
3 5/16 in
Overall Diameter
3 1/2 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Material
Acrylic
Mounting - Vehicle Lighting
Removable
FMVSS - Vehicle Lighting
SAE Code A
Color
Red
Shape
Round
Standards
FMVSS, SAE A
Mounting Hardware Included
No
Reflector Color
Red
Federal Motor Vehicle Safety Standards Met
SAE A
Permanence
Removable
Reflector Material
Acrylic
Mounting Style
Simple installation with single #10 screw

Description

Reflector, Mounting Style Simple installation with single #10 screw, Round, Red, Overall Width 3 5/16 in, Overall Length 3 5/16 in, Overall Diameter 3 1/2 in, Federal Motor Vehicle Safety Standards Met SAE A, Mounting Hardware Included No, Permanence Removable, Reflector Material Acrylic, Standards FMVSS, SAE A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.