Sampling Tube, Smoke Detector
Mfr # DST5
Zoro # G2497047
product price:Â $30.69
/eaKey Features
For Use With
D4120W, D4S, Mfr. No. D4120
Height (In.)
1 in
Length (In.)
60 in
Mounting
Connects to Smoke Detector
Finish
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DST5
Zoro #
G2497047
UPC #
783863035050
Country of Origin
Mexico
Dimensions
Height (In.)
1 in
Length (In.)
60 in
Duct Width (Ft.)
4 to 8 ft
Depth (In.)
1 in
Overall Length
60 in
Compatible Duct Width - Maximum
13.12 ft
Compatible Duct Width - Minimum
6.56 ft
Description
Sampling Tube, Smoke Detector, Finish Metal, Connects to Smoke Detector Mounting, Alarm Current -, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 1, Height (In.) 1, Length (In.) 60, Tube Length (Ft.) -, Width (In.) -, Duct Opening -, Duct Width (Ft.) 4 to 8, Ambient Temp. Limits (F) -, Coverage (Square-Ft.) -, Air Velocity (FPM) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Amps AC -, Humidity Range ( Percent RH) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.