3/4 in FNPT 316 Stainless Steel Threaded Tee, Class 150, Max Pressure 300 psi

  • Mfr # 60TE111N034

  • Zoro # G2501511


product price:  $14.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60TE111N034
Zoro #
G2501511
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side C Outside Diameter
3/4 in
Fitting Side B Outside Diameter
3/4 in
Fitting Side A Outside Diameter
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
49.5 mm
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Tees
Standards
ASME B1.20.1
Specific Pipe Fitting Shape
Tee
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Color
Silver
Low Lead Compliance Level
Compliant
For Pipe Schedule
40
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side C Type
NPT
Includes Seal
No
Fitting Side B Pipe Threading
14
Fitting Side C Gender
Female
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Material Grade
316
Class
Class 150

Description

The ZORO SELECT - 60TE111N034 is a T-shaped stainless steel pipe fitting with three 3/4 inch nominal pipe size ports with a 90-degree branch and FNPT threaded connections.

Constructed from 316 stainless steel, this tee fitting is intended for use with 3/4 inch nominal pipe sizes and features female FNPT threaded connections on all three ends. This unit is compatible with air, natural gas, non-potable water, potable water, oil, and steam within the material and pressure ratings (316 stainless steel; Class 150; 300 psi maximum operating pressure; 150 psi maximum steam pressure).

Key Features:

  • Material: 316 Stainless Steel
  • Type: Tee fitting with equal 3/4 inch ports
  • Connection: Female FNPT threaded ends on all three sides
  • Pressure Rating: Class 150, maximum operating pressure of 300 psi
  • Maximum Steam Pressure: 150 psi
  • Application: Is compatible with air, natural gas, non-potable water, potable water, oil, and steam within the material and pressure ratings (316 stainless steel; Class 150; 300 psi maximum operating pressure; 150 psi maximum steam pressure)
  • Pipe Schedule Compatibility: Schedule 40
  • Compliance: Meets ANSI Standards B1.20.1
  • Overall Length: 49.5 mm
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.