Shop ZORO SELECT

SS, Straight, 3/8"BSPTx1/8"BSPT

  • Mfr # ZUSA-PF-8147
  • Zoro # G000421161

product price: 
$
11.19
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8147
Zoro #
G000421161
UPC #
193005119331
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
29 mm
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-28
Fitting Thread Size A
3/8"-19
Wire Rope Length
29 mm
Length
29 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Color
Silver
Standards
ISO 7-1
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
28
Fitting Side B Type
Threaded
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
19
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female
Includes Seal
No
Material Grade
304
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Gravity Flow
Pressure
Side B Thread Type
BSPT
Finish/Coating
None
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.