3/4" Socket x FNPT x Socket PVC Tee (Discontinued)
- Mfr # 403-007
- Zoro # G2502516
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403-007
Zoro #
G2502516
UPC #
012871623097
Country of Origin
Unknown
Dimensions
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
PVC
Max. Pressure
280 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Item
Tee
Fittings Sub-Category
Tees
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Max. Temp.
180 Degrees F
Color
White
Fitting Side B Type
FPT
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Fitting Side C Type
Socket
Maximum Operating Pressure
280 psi @ 73 Degrees F
Fitting Side B Gender
Female
Schedule
Schedule 40
Description
Tee Adapter, PVC, Schedule 40, 3/4 in, Female, Socket, 3/4 in, Female, FPT, 3/4 in, Socket, 280 psi @ 73 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.