Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Steel Body, 100 PK
Mfr # BSZ03-100
Zoro # G2524347
product price:Â $9.15
/pk 100, $0.09/eaKey Features
Rivet Head Style
Truss
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Grip Range
0.087 in - 0.117 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BSZ03-100
Zoro #
G2524347
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Dia.
9/64 in
Rivet Length
3/16 in
Head Height
0.04 in
Head Dia.
0.312 in
Hole Size
0.156 in
Overall Length
15/64 in
Shank Diameter
0.143 in
Head Diameter
5/16 in
Maximum Hole Diameter
0.156 in
Body Length
3/16 in
Maximum Hole Depth
0.156 in
Minimum Material Thickness
3/32 in
Maximum Material Thickness
7/64 in
Description
Semi-Tubular Rivet,3/16 In. L,PK100, System of Measurement Inch, Shank Diameter 0.143 in, Overall Length 15/64 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 5/16 in, Head Height 0.04 in, Maximum Hole Diameter 0.156 in, Maximum Material Thickness 7/64 in, Minimum Material Thickness 3/32 in, Body Length 3/16 in, Maximum Hole Depth 0.156 in, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.