Bronze/Brass 1 HP Centrifugal Pump 115/230V

  • Mfr # 2ZWR9

  • Zoro # G2528093


product price:  $788.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Brass, Bronze
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZWR9
Zoro #
G2528093
UPC #
190735241929
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
6 in
Manufacturers Warranty Length
1 yr
Length
14 5/8 in
Max. Dia. Solids
1/2 in
Width
7 1/8 in
Overall Length
15 in
Overall Height
6 in
Overall Width
7.1 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.5 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
1 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Brass, Bronze
Max. Pressure - Pumps
25 psi
Max. Head
58 ft
Motor Enclosure - Pumps
Open Dripproof
Impeller Type
Semi Open
GPM of Water @ 40 Ft. of Head
50
Max. Pressure
25.10 psi
Impeller Material
Brass, Bronze
Outlet
1-1/4" NPT
Max. GPM @ Head
88 gpm @ 10 ft
Inlet
1-1/2" NPT
Housing Material
Bronze, Brass
Amps
14.4/7.2
Motor RPM
3450
HP
1
Motor Enclosure
Open Dripproof
Min. GPM @ Head
29 gpm @ 50 ft
Agency Compliance
c UL us
GPM of Water @ 25 Ft. of Head
70
Includes
Manual
Best Efficiency Range GPM @ Head
45 to 77 gpm @ 45 to 20 ft
Inlet Pressure
200 psi
Bearing Type
Ball
GPM of Water @ 10 Ft. of Head
88
Max. Case Pressure
200 psi
GPM of Water @ 15 Ft. of Head
83
Max. Specific Gravity
1.0
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Phase
Single
GPM of Water @ 20 Ft. of Head
77
GPM of Water @ 30 Ft. of Head
64
Motor Type
Capacitor-Start
Port Rotation
4 Position Increments
Voltage
115/230
Wetted Materials
Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Seal Material
Buna-N
Frame
56J
Max. Liquid Temp.
200 Degrees F
Item
Centrifugal Pump
Best Efficiency GPM @ Head
75 gpm @ 38 ft
GPM of Water @ 50 Ft. of Head
29
Hz
60
Duty
Continuous
Features
Continuous High Pressure Circulation
Standards
cULus Listed
Best Efficiency Flow
75 gpm
Minimum Flow Rate
29 gpm
Best Efficiency Head
38 ft
Compatible with Media Type
Non-Flammable Liquids
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Flow Rate @ 20 ft of Head (Maximum)
77 gpm
Discharge Rotation
90 Degrees Increments
Specific Gravity (Maximum)
1
Feet of Head (Minimum)
10 ft
Pump Housing Material
Bronze
Shaft Material
304 Stainless Steel
Discharge Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
50 gpm
Maximum RPM
3,450 RPM
Maximum Flow Rate
88 gpm
Shut Off Pressure (Maximum)
25 psi
Flow Rate @ 30 ft of Head (Maximum)
64 gpm
Motor Frame Designation
56J
Intake Type
NPT
For Use With Potable Systems
No
Flow Rate @ 15 ft of Head (Maximum)
83 gpm
Flow Rate @ 10 ft of Head (Maximum)
88 gpm
Nameplate Voltage
115/230V AC
Minimum Media Temperature
40 Degrees F
Impeller Design
Semi-Open
Maximum Media Temperature
200 Degrees F
Horsepower
1 hp
Frequency
60 Hz
Maximum Feet of Head
50 ft
Flow Rate @ 50 ft of Head (Maximum)
29 gpm
Duty Cycle
Continuous
Wetted Material
Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Seal Type
Mechanical
Volute Material
Bronze, Brass

Description

Centrifugal Pump, Phase Single, Pump Housing Material Bronze, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 50 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 88 gpm, Flow Rate @ 10 ft of Head (Maximum) 88 gpm, Flow Rate @ 15 ft of Head (Maximum) 83 gpm, Flow Rate @ 20 ft of Head (Maximum) 77 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.