316, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK

  • Mfr # U55000.025.0050

  • Zoro # G2530482


product price:  $16.69
/pk 100, $0.17/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U55000.025.0050
Zoro #
G2530482
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Head Width
7/16 in
Min. Thread Length
1/2 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Thread Type
Coarse
Screw Industry Standards
ASME B18.2.1
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U55000.025.0050 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This particular screw meets the ASME B18.2.1 dimensional standards and ASTM F593 material quality standards, which are commonly adhered to in industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1/2 inch, this provides an indication of potential insertion depth for fastening purposes.
  • Finish: The plain finish is intended for durability and corrosion resistance, with an added benefit of aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material: Made from Stainless Steel grade/class 316 for strength, durability, corrosion resistance suitable for various industrial applications.
  • Rockwell Hardness: A Rockwell Hardness measure HRB95 suggests potential hardness or resistance to penetration; actual performance may vary depending on specific use scenarios.
  • Tensile Strength: This screw has a reported tensile strength of 85,000 psi; its ability to withstand pulling stress may vary based on application conditions."
  • Thread Direction & Size : Right hand thread direction means it tightens clockwise; Thread size is 1/4"-20 indicating its fit with corresponding nuts or holes crucial for secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products