ScalerNeedleSet, 1/8"Dia, 7"L, Steel, PK19

  • Mfr # P100146

  • Zoro # G2534817


product price:  $35.89
/pk 19, $1.89/ea

Key Features

Tool Overall Length
7 in
Non-Sparking
No
Air Tool Material
Steel
Includes
(19) Needles
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P100146
Zoro #
G2534817
UPC #
015451726256
Country of Origin
United Kingdom

Dimensions

Tool Overall Length
7 in
Overall Length
7 in
Tip Width
1/8 in
Shank Length
7"
Needle Diameter
1/8 in
Needle Length
7 in

Details

Non-Sparking
No
Air Tool Material
Steel
Includes
(19) Needles
Item - Scaler Needles
Needle Set
For Use With
Needle Scalers
Shank Shape
Flat
Item
Scaler Needle Set
Material
Steel
Number of Needles
19
For Use With Mfr. Model Number
B16M, B16MV, B18M, B18MV, CP0456, CP7120, CP7125, CP9356

Description

Scaler Needle Set, Non-Sparking No, Needle Diameter 1/8 in, Needle Length 7 in, Material Steel, Number of Needles 19, Overall Length 7 in, For Use With Needle Scalers, For Use With Mfr. Model Number B16M, B16MV, B18M, B18MV, CP0456, CP7120, CP7125, CP9356, Includes (19) Needles, Package Quantity 19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.