2-Port Cable, OnePassOC2, 480V, 31FT

  • Mfr # OC2 480 12/2G 31 M4

  • Zoro # G2536554


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Type
Reloc, OnePass OC2
Voltage
480V AC
For Use With
Open Ceiling Lighting Systems
Length (In.)
372 in
Description/Special Features
Splitter and cable extender in one easy-to-use component, Two No. 12 AWG conductors plus one No. 12 AWG ground
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OC2 480 12/2G 31 M4
Zoro #
G2536554
UPC #
784231091050
Country of Origin
United States

Dimensions

Length (In.)
372 in
Overall Width
7/16 in
Overall Height
2 1/4 in
Overall Length
31 in

Details

Item
2-Port Cable
Type
Reloc, OnePass OC2
Voltage
480V AC
For Use With
Open Ceiling Lighting Systems
Description/Special Features
Splitter and cable extender in one easy-to-use component, Two No. 12 AWG conductors plus one No. 12 AWG ground
Standards
cULus listed, UL Listed
Number of Conductors
4

Description

For Use With Open Ceiling Lighting Systems, 31 in Overall Length, 7/16 in Overall Width, 2 1/4 in Overall Height, 480V AC, Number of Conductors 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.