Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MRT4N-316
Zoro #
G2544254
UPC #
-
Country of Origin
United States
Dimensions
Compression Thread Size
1/4 in
Tube Size
1/8 in
Hex Size
9/16 in
Pipe Size
1/4"
Thread Size
1/4
Length
1.89
Details
Temp. Range
-425 Degrees to 1200 Degrees F
Item
Male Run Tee
Type
A-LOK(R)
Sub-Category
Tees
Connection
Male NPT
Description
Male Run Tee, Hex Size 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.