Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120VAC, Inline Single, PVC

  • Mfr # SV10075STE

  • Zoro # G2545776


product price:  $717.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Salt Water, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV10075STE
Zoro #
G2545776
UPC #
610377728607
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
6-19/32 in
Overall Length
5-1/2 in
Overall Width
3 in
Orifice Diameter
3/8 in

Details

For Media
Acids, Salt Water, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
EPDM
Operating Pressure Differential - Maximum
120 psi Light Oil, 90 psi Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2 in Conduit
Body Material
PVC
Safe Working Water Pressure
120 psi
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Standards
CSA, UL Listed
Coefficient of Volume (Cv)
3.2
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
19.2 W
Valve Body Style
Straight
Includes Seal
Yes
Ambient Temperature - Maximum
140 Degrees F
Ambient Temperature - Minimum
34 Degrees F
NEMA Enclosure Rating
4
Environmental Rating
Corrosive, Indoor, Outdoor
Airflow - Maximum
7 gpm
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Frequency
60 Hz
Fluid Temperature - Maximum
200 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
120 psi
Mounting Orientation
Horizontal or Vertical
Includes Coil
Yes
Fluid Temperature - Minimum
120 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
90 psi
Thread Type
NPT
Flow Rate - Maximum
5 fps

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 3/4 in, Orifice Diameter 3/8 in, Body Material PVC, Coefficient of Volume (Cv) 3.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.