Digital Multimeter, 1,000 V Max DC, 0 V Max AC, Average, 6,000 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-77-4/CWG

  • Zoro # G2550746


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
Standards
ANSI/ISA S82.02.01, CSA C22.2-1010.1, UL, VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-77-4/CWG
Zoro #
G2550746
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
7.3 in
Overall Width
3.5 in
Pulse Width
No
Battery Size
9V
Overall Height
1.7 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
Standards
ANSI/ISA S82.02.01, CSA C22.2-1010.1, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Max. Ohms
50 megohm
Instrument Safety Rating
CAT IV 600V
AC Response
Average
Capacitance Range
1 nF to 9999 uF
Multimeter Style
Full Size - General Features
Display
Backlit LCD
Instrument Frequency Counter Range
0.01 Hz to 100 kHz
Calibration Certificate Included
Yes
Basic DC Accuracy
+/-0.30% of Reading + 1 Digit
Max. AC Amps
10
Max. DC Amps
10
NIST Certification By
Techni-Tool
Series
FLUKE (R) Fluke-77-IV
Auto Ranging
Yes
Duty Cycle
No
Intrinsically Safe
No
Maximum DC Current Measurement
10 A
Basic AC Voltage Accuracy
+/-(2.0% + 2)
Batteries Included
Yes
Bar Graph Included
Yes
NIST Certification By Manufacturer
Techni-Tool
Weight
420 g
Bluetooth Compatible
No
Maximum Operating Temperature
122 Degrees F
Maximum Frequency Measurement
100 kHz
Maximum Capacitance Measurement
9,999 uF
Capacitance Measurement Accuracy
+/-(1.2% + 2)
Maximum Resistance Measurement
50 megaohm
Maximum DC Voltage Measurement
1,000 V
Minimum AC Voltage Measurement
0 V
Frequency Measurement Accuracy
+/-(0.1% + 1)
Minimum Frequency Measurement
0.01 Hz
Software Included
No
Basic AC Current Accuracy
2.5% + 2
Maximum AC Current Measurement
10 A
Maximum Storage Temperature
140 Degrees F
Min-Max-Avg Button Included
Yes
Waterproof
No
Minimum Capacitance Measurement
1 nF
Minimum Storage Temperature
-40 Degrees F
Fuse Access
Yes
Capacitance Measurement Resolution
1 nF
Minimum Operating Temperature
14 Degrees F
Maximum AC Voltage Measurement
1,000 V
Removable Screen
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Minimum/Maximum Memory
Yes
Battery Access
Yes
Computer Interface Connection Type
None
Dustproof
No
Frequency Measurement Resolution
0.01 Hz
Basic DC Current Accuracy
1.5% + 2
Minimum DC Current Measurement
0 mA
Current Leakage Testing
No
Resistance Measurement Accuracy
+/-0.5%
Minimum DC Voltage Measurement
0 V
Thermal Imaging
No
Minimum AC Current Measurement
0 mA
AC Response Calculation
Average
Battery Chemistry
Alkaline
Battery Voltage
9V
Basic DC Voltage Accuracy
+/-0.30% + 1 Digit

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(2.0 Percent + 2), Basic DC Voltage Accuracy +/-0.30 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy 1.5 Percent + 2, Instrument Safety Rating CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Battery Door, Ergonomic Overmolded Housing with Integrated Probe Holders, Maximum AC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.