TestProbe, Black/Red, 40000V, PVC, 14in

  • Mfr # Fluke-80K-40

  • Zoro # G2554824


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Features
Intended for Low Energy Applications Only
Measurement Range
1 to 40 kV DC or Peak AC, 28 kV RMS AC
For Use With
Multimeters
Manufacturers Warranty Length
1 yr
Instrument Safety Rating
CAT I 40000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-80K-40
Zoro #
G2554824
UPC #
095969014403
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Length
14 in

Details

Item
Test Probe
Features
Intended for Low Energy Applications Only
Measurement Range
1 to 40 kV DC or Peak AC, 28 kV RMS AC
For Use With
Multimeters
Instrument Safety Rating
CAT I 40000V
Maximum Operating Temperature
122 Degrees F
Test End Termination
High Voltage Probe
Number of Alligator Clips
0
Voltage Measurement - Maximum
40,000V

Description

Test Probe, For Use With Multimeters, Maximum Voltage 40,000V, Instrument Safety Rating CAT I 40000V, Features Intended for Low Energy Applications Only, Length 14 in, Number of Alligator Clips 0, Test End Termination High Voltage Probe, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.