304 Stainless Steel Tee, 1/2 in x 1/2 in Fitting Pipe Size, Class 150

  • Mfr # 40TE111N012

  • Zoro # G2561763


product price:  $8.45
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40TE111N012
Zoro #
G2561763
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
43 mm
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1/2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Tee
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Tees
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Material Grade
304
Class
Class 150
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
14
Includes Seal
No
Color
Silver
Fitting Side A Pipe Threading
14
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi
For Pipe Schedule
40
Low Lead Compliance Level
Compliant

Description

The ZORO SELECT - 40TE111N012 is a 304 stainless steel tee pipe fitting designed for joining three pipe runs, allowing fluid or gas flow to be split or combined at a 90° branch. It features female national pipe thread (NPT) connections on all three sides, each sized at 1/2 inch nominal pipe size. This fitting is rated for a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi, compatible with air, natural gas, non-potable water, oil, potable water, and steam within the specified pressure ratings. It is finished in silver and constructed to meet ASTM-A-351 material standards and ASME B1.20.1 thread specifications, with compliance to MSS-SP-114 Class 150 pressure ratings. Key Features:

  • Tee configuration with three 1/2 inch female NPT threaded connections
  • Material: 304 stainless steel with silver finish
  • Pressure class: Class 150; maximum operating pressure: 300 psi
  • Steam pressure rating: 150 psi
  • Compatible with schedule 40 pipe
  • Dimensions: 43 mm overall length
  • Conforms to ASTM-A-351, ASME B1.20.1, MSS-SP-114 Class 150 standards
  • Designed for use with air, natural gas, non-potable water, oil, potable water, and steam within the defined material and pressure specifications
  • Does not include pre-applied thread sealant or sealing components
  • Low lead compliant for potable water use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.