Ina
Needle Brg, Machined, Bore 50mm, OD 62mm
Mfr # NK50/25-TV-XL
Zoro # G2572595
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (mm) 50 mm
- Outside Dia. (mm) 62 mm
- Width (mm) 25 mm
- Cage Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 5857 (5857)
- MOLINE BEARING Take-Up Brg, 1 3/4 in Bore, Steel Insert (19351112)
- CONTINENTAL 3/8" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-500)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (2BK32)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (HK0808)
- INA Needle Brg, Machined, Bore 40mm, OD 50mm (NK40/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 1.000 In (SCE1612)
- INA Needle Brg, Drawn Cup, Bore 5mm, OD 9mm (HK0509)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE65)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- KOYO Needle Roller Brg, 81214, 1/2in Bore, Open (RCB-081214)
- Ina Roller Bearings