Straight Blade Plug, 6-15P, 15 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # PS5666XGCM

  • Zoro # G2574914


product price:  $27.69
/ea

Key Features

NEMA Plug Configuration
6-15P
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS5666XGCM
Zoro #
G2574914
UPC #
785007237269
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Cord Size
0.230 in to 0.720 in
Maximum Wire Size
12 AWG
Minimum Wire Size
18 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP23
Standards
UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Grade - Plugs and Receptacles
Specification
Corrosion Resistant
No
Voltage
250VAC
Material
Nylon
Number of Wires
3
Phase - Plugs and Receptacles
1
Grade
Specification
NEMA Plug Configuration - Plugs and Receptacles
6-15P
Antimicrobial
No
Special Features
Extra hard use, chemical, impact resistant, two piece cord grip, color coded terminal screws
Insulation Material
Nylon
Reverse Service
Yes
Blade Material
Brass
Power Indicating Light
Yes
Market
Commercial, Residential
Housing Material
Nylon
Application
Residential/Commercial
Wire Gauge
12-18Awg

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, White, IP Rating IP20, NEMA Plug Configuration 6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade General Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products