This item is Discontinued.

Dayton AC Gearmotor, 600 rpm, TENV, 220VAC 7AY89

This item is Discontinued.

Dayton

AC Gearmotor, 600 rpm, TENV, 220VAC (Discontinued)

Mfr # 7AY89
Zoro # G2585858
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AY89
Zoro #
G2585858
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
4-3/4"
Dimension L
4-3/4"
Shaft Dia. (Dimension U)
3/8"
Shaft Length (Dimension V)
1.13"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
3.2 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
600
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.21
Standards
UL Recognized/CSA
Input HP
1/30
Phase
1
Gear Type
Helical/Spur
Enclosure
TENV
Finish
Powder Coated
Seals
Bearing
Motor Type
PSC
RPM Range
501 to 600
Voltage
220
Includes
Capacitor, Conduit Box
Gear Ratio
3:1
No Load RPM
600
Shaft Orientation
Parallel
Gears
Helical and Spur
Hz
60
Capacitor Required
1.5 MFD Capacitor Included
Gear Case Material
Die Cast Aluminum
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Max. Ambient Temp.
40 Degrees C
Rotation
Reversible
Reversible Shaft Output
Yes
Shaft
Single Output
Lubrication
Grease filled
Insulation Class
b
Thermal Protection
Auto
Mounting
All Position
Housing
Die Cast Aluminum
Bearings
Ball on Case, Ball on Motor
Overhung Load
52 lb.

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 3:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.