This item is Discontinued.

Dayton AC Gearmotor, 90 rpm, TENV, 220VAC 7AY99

This item is Discontinued.

Dayton

AC Gearmotor, 90 rpm, TENV, 220VAC (Discontinued)

Mfr # 7AY99
Zoro # G2585891
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AY99
Zoro #
G2585891
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5 5/32 in
Shaft Length (Dimension V)
1.13"
Dimension L
5-5/32"
Shaft Dia. (Dimension U)
3/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
19.3 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
90
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.21
Standards
UL Recognized/CSA
Input HP
1/30
Overhung Load
52 lb.
Motor Type
PSC
Bearings
Ball on Case, Ball on Motor
Voltage
220
Shaft Orientation
Parallel
Lubrication
Grease Filled
Max. Ambient Temp.
40 Degrees C
Gear Case Material
Die Cast Aluminum
Reversible Shaft Output
Yes
RPM Range
76 to 100
Shaft
Single Output
Housing
Die Cast Aluminum
Rotation
Reversible
No Load RPM
90
Enclosure
TENV
Gear Type
Helical/Spur
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Insulation Class
b
Thermal Protection
Auto
Includes
Capacitor, Conduit Box
Gears
Helical and Spur
Mounting
All Position
Finish
Powder Coated
Seals
Bearing
Capacitor Required
1.5 MFD Capacitor Included
Phase
1
Hz
60
Gear Ratio
20:1

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 20:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.