This item is Discontinued.

Dayton AC Gearmotor, 72 rpm, TENV, 220VAC 7AZ00

This item is Discontinued.

Dayton

AC Gearmotor, 72 rpm, TENV, 220VAC (Discontinued)

Mfr # 7AZ00
Zoro # G2585937
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AZ00
Zoro #
G2585937
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5 5/32 in
Shaft Dia. (Dimension U)
3/8"
Dimension L
5-5/32"
Shaft Length (Dimension V)
1.13"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
24.1 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
72
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.21
Standards
UL Recognized/CSA
Input HP
1/30
Gear Ratio
25:1
Thermal Protection
Auto
Seals
Bearing
Shaft Orientation
Parallel
Bearings
Ball on Case, Ball on Motor
Voltage
220
Mounting
All Position
RPM Range
51 to 75
Gear Type
Helical/Spur
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Phase
1
Reversible Shaft Output
Yes
Rotation
Reversible
Hz
60
Shaft
Single Output
Gear Case Material
Die Cast Aluminum
No Load RPM
72
Motor Type
PSC
Gears
Helical and Spur
Includes
Capacitor, Conduit Box
Enclosure
TENV
Max. Ambient Temp.
40 Degrees C
Overhung Load
52 lb.
Insulation Class
b
Capacitor Required
1.5 MFD Capacitor Included
Finish
Powder Coated
Housing
Die Cast Aluminum
Lubrication
Grease Filled

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 25:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.