This item is Discontinued.

Dayton AC Gearmotor, 50 rpm, TENV, 220VAC 7AZ02

AC Gearmotor, 50 rpm, TENV, 220VAC (Discontinued)

  • Mfr # 7AZ02
  • Zoro # G2586007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AZ02
Zoro #
G2586007
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5-5/32"
Shaft Dia. (Dimension U)
3/8"
Shaft Length (Dimension V)
1.13"
Dimension L
5-5/32"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
34.7 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
50
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.21
Standards
UL Recognized/CSA
Input HP
1/30
Gear Type
Helical/Spur
Housing
Die Cast Aluminum
Gear Case Material
Die Cast Aluminum
Bearings
Ball on Case, Ball on Motor
Mounting
All Position
Rotation
Reversible
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Lubrication
Grease filled
Max. Ambient Temp.
40 Degrees C
Shaft
Single Output
Motor Type
PSC
Hz
60
Enclosure
TENV
Thermal Protection
Auto
Voltage
220
Reversible Shaft Output
Yes
Phase
1
Insulation Class
b
No Load RPM
50
Overhung Load
52 lb.
Capacitor Required
1.5 MFD Capacitor Included
Shaft Orientation
Parallel
RPM Range
31 to 50
Finish
Powder Coated
Seals
Bearing
Gears
Helical and Spur
Includes
Capacitor, Conduit Box
Gear Ratio
36:1

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 36:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.