This item is Discontinued.

Dayton AC Gearmotor, 60 rpm, TENV, 220VAC 7AZ01

This item is Discontinued.

Dayton

AC Gearmotor, 60 rpm, TENV, 220VAC (Discontinued)

Mfr # 7AZ01
Zoro # G2586013
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AZ01
Zoro #
G2586013
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5 5/32 in
Dimension L
5-5/32"
Shaft Length (Dimension V)
1.13"
Shaft Dia. (Dimension U)
3/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
28.9 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
60
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.21
Standards
UL Recognized/CSA
Input HP
1/30
Max. Ambient Temp.
40 Degrees C
Reversible Shaft Output
Yes
Overhung Load
52 lb.
Thermal Protection
Auto
No Load RPM
60
Lubrication
Grease Filled
Insulation Class
b
Voltage
220
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Shaft
Single Output
Finish
Powder Coated
Phase
1
Seals
Bearing
Includes
Capacitor, Conduit Box
RPM Range
51 to 75
Bearings
Ball on Case, Ball on Motor
Motor Type
PSC
Housing
Die Cast Aluminum
Capacitor Required
1.5 MFD Capacitor Included
Enclosure
TENV
Rotation
Reversible
Gear Ratio
30:1
Gears
Helical and Spur
Gear Type
Helical/Spur
Shaft Orientation
Parallel
Hz
60
Gear Case Material
Die Cast Aluminum
Mounting
All Position

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 30:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.