This item is Discontinued.

Dayton AC Gearmotor, 45 rpm, TENV, 220VAC 7AZ03

This item is Discontinued.

Dayton

AC Gearmotor, 45 rpm, TENV, 220VAC (Discontinued)

Mfr # 7AZ03
Zoro # G2586031
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AZ03
Zoro #
G2586031
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5-5/32"
Shaft Length (Dimension V)
1.13"
Shaft Dia. (Dimension U)
3/8"
Dimension L
5-5/32"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
38.5 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
45
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.21
Standards
UL Recognized/CSA
Input HP
1/30
Motor Type
PSC
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Mounting
All Position
Gear Case Material
Die Cast Aluminum
Lubrication
Grease filled
Shaft Orientation
Parallel
Shaft
Single Output
RPM Range
31 to 50
Phase
1
Overhung Load
52 lb.
Finish
Powder Coated
Max. Ambient Temp.
40 Degrees C
Insulation Class
b
Housing
Die Cast Aluminum
Includes
Capacitor, Conduit Box
Capacitor Required
1.5 MFD Capacitor Included
Gear Ratio
40:1
Rotation
Reversible
Bearings
Ball on Case, Ball on Motor
Gears
Helical and Spur
Hz
60
Seals
Bearing
Gear Type
Helical/Spur
Thermal Protection
Auto
Enclosure
TENV
Voltage
220
No Load RPM
45
Reversible Shaft Output
Yes

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 40:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.