This item is Discontinued.

Dayton AC Gearmotor, 600 rpm, TENV, 115VAC 7C813

AC Gearmotor, 600 rpm, TENV, 115VAC (Discontinued)

  • Mfr # 7C813
  • Zoro # G2588743
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C813
Zoro #
G2588743
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8-3/4"
Shaft Length (Dimension V)
1.13"
Shaft Dia. (Dimension U)
3/8"
Dimension L
8-3/4"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
2.4 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
600
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.55
Standards
UL Recognized/CSA
Input HP
1/30
Hz
60
Brake
Magnetic
Rotation
Reversible
Includes
Brake, Capacitor
Seals
Lip
Insulation Class
b
Mounting
All Position
Thermal Protection
Auto
Bearings
Ball on Case, Ball on Motor
Phase
1
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Finish
Powder Coated
Enclosure
TENV
Housing
Die Cast Aluminum
RPM Range
501 to 600
Gear Case Material
Die Cast Aluminum
Voltage
115
Reversible Shaft Output
Yes
Gears
Helical and Worm
Overhung Load
33 lb.
No Load RPM
600
Gear Ratio
3:1
Max. Ambient Temp.
40 Degrees C
Gear Type
Helical/Worm
Lubrication
Grease filled
Shaft Orientation
Right Angle
Capacitor Required
8 MFD Capacitor Included
Shaft
Single Output
Motor Type
PSC

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 3:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.