This item is Discontinued.

Dayton AC Gearmotor, 12 rpm, TENV, 220VAC 7C925

This item is Discontinued.

Dayton

AC Gearmotor, 12 rpm, TENV, 220VAC (Discontinued)

Mfr # 7C925
Zoro # G2588892
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C925
Zoro #
G2588892
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 3/4 in
Dimension L
8-3/4"
Shaft Length (Dimension V)
1.13"
Shaft Dia. (Dimension U)
3/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
70.8 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
12
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.28
Standards
UL Recognized/CSA
Input HP
1/30
Capacitor Required
2 MFD Capacitor Included
No Load RPM
12
Includes
Brake, Capacitor
Finish
Powder Coated
Lubrication
Grease Filled
Mounting
All Position
Brake
Magnetic
Hz
60
Gears
Helical and Worm
Voltage
220
Shaft
Single Output
Insulation Class
b
Motor Type
PSC
Thermal Protection
Auto
Gear Case Material
Die Cast Aluminum
Overhung Load
67 lb.
Bearings
Ball on Case, Ball on Motor
Seals
Lip
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Housing
Die Cast Aluminum
Gear Ratio
150:1
Gear Type
Helical/Worm
Phase
1
Reversible Shaft Output
Yes
Rotation
Reversible
Shaft Orientation
Right Angle
Enclosure
TENV
RPM Range
0 to 15
Max. Ambient Temp.
40 Degrees C

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 150:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.