This item is Discontinued.

Dayton AC Gearmotor, 10 rpm, TENV, 220VAC 7C926

This item is Discontinued.

Dayton

AC Gearmotor, 10 rpm, TENV, 220VAC (Discontinued)

Mfr # 7C926
Zoro # G2588910
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C926
Zoro #
G2588910
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 3/4 in
Dimension L
8-3/4"
Shaft Length (Dimension V)
1.13"
Shaft Dia. (Dimension U)
3/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
70.8 in.-lb.
Gearmotor Shaft Type
Single Right
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
10
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.28
Standards
UL Recognized/CSA
Input HP
1/30
Gears
Helical and Worm
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Gear Case Material
Die Cast Aluminum
Shaft
Single Output
RPM Range
0 to 15
Capacitor Required
2 MFD Capacitor Included
Gear Type
Helical/Worm
Reversible Shaft Output
Yes
Motor Type
PSC
Thermal Protection
Auto
Housing
Die Cast Aluminum
Rotation
Reversible
Overhung Load
67 lb.
Seals
Lip
Insulation Class
b
No Load RPM
10
Enclosure
TENV
Bearings
Ball on Case, Ball on Motor
Lubrication
Grease Filled
Mounting
All Position
Phase
1
Hz
60
Finish
Powder Coated
Includes
Brake, Capacitor
Shaft Orientation
Right Angle
Voltage
220
Max. Ambient Temp.
40 Degrees C
Brake
Magnetic
Gear Ratio
180:1

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 180:1, Shaft Orientation Right Angle, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.