This item is Discontinued.

Dayton AC Gearmotor, 72 rpm, TENV, 115VAC 7CC57

This item is Discontinued.

Dayton

AC Gearmotor, 72 rpm, TENV, 115VAC (Discontinued)

Mfr # 7CC57
Zoro # G2590198
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CC57
Zoro #
G2590198
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6-5/8"
Dimension L
6-5/8"
Shaft Dia. (Dimension U)
1/2"
Shaft Length (Dimension V)
1.13"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
38.5 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
72
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.61
Standards
UL Recognized/CSA
Input HP
1/19
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Insulation Class
b
Mounting
All Position
Motor Type
PSC
Gears
Helical and Spur
Gear Ratio
25:1
Hz
60
Shaft Orientation
Parallel
Finish
Powder Coated
Housing
Die Cast Aluminum
Phase
1
Includes
Capacitor, Conduit Box
No Load RPM
72
Overhung Load
81 lb.
Enclosure
TENV
Gear Type
Helical/Spur
Reversible Shaft Output
Yes
Rotation
Reversible
Lubrication
Grease filled
Shaft
Single Output
Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
RPM Range
51 to 75
Voltage
115
Gear Case Material
Die Cast Aluminum
Seals
Bearing
Bearings
Ball on Case, Ball on Motor
Capacitor Required
9 MFD Capacitor Included

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 25:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.