This item is Discontinued.

Dayton AC Gearmotor, 180 rpm, TENV, 115VAC 7CA98

This item is Discontinued.

Dayton

AC Gearmotor, 180 rpm, TENV, 115VAC (Discontinued)

Mfr # 7CA98
Zoro # G2590213
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CA98
Zoro #
G2590213
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5-29/32"
Shaft Length (Dimension V)
1.13"
Dimension L
5-29/32"
Shaft Dia. (Dimension U)
1/2"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
17.1 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
180
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.61
Standards
UL Recognized/CSA
Input HP
1/19
Insulation Class
b
Includes
Capacitor, Conduit Box
Lubrication
Grease filled
Overhung Load
66 lb.
No Load RPM
180
Max. Ambient Temp.
40 Degrees C
Reversible Shaft Output
Yes
Shaft
Single Output
Phase
1
Voltage
115
Gear Case Material
Die Cast Aluminum
Gears
Helical and Spur
Capacitor Required
9 MFD Capacitor Included
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Finish
Powder Coated
Housing
Die Cast Aluminum
Thermal Protection
Auto
RPM Range
151 to 200
Gear Type
Helical/Spur
Hz
60
Enclosure
TENV
Shaft Orientation
Parallel
Bearings
Ball on Case, Ball on Motor
Gear Ratio
10:1
Seals
Bearing
Motor Type
PSC
Rotation
Reversible
Mounting
All Position

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 10:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.