This item is Discontinued.

Dayton AC Gearmotor, 100 rpm, TENV, 220VAC 7CD28

This item is Discontinued.

Dayton

AC Gearmotor, 100 rpm, TENV, 220VAC (Discontinued)

Mfr # 7CD28
Zoro # G2590548
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CD28
Zoro #
G2590548
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
5-29/32"
Shaft Dia. (Dimension U)
1/2"
Shaft Length (Dimension V)
1.13"
Dimension L
5-29/32"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
30.8 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
100
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.3
Standards
UL Recognized/CSA
Input HP
1/19
Rotation
Reversible
Insulation Class
b
Seals
Bearing
Capacitor Required
2.3 MFD Capacitor Included
Gears
Helical and Spur
Hz
60
Reversible Shaft Output
Yes
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Gear Ratio
18:1
Housing
Die Cast Aluminum
Finish
Powder Coated
Shaft
Single Output
Thermal Protection
Auto
Mounting
All Position
Includes
Capacitor, Conduit Box
No Load RPM
100
Shaft Orientation
Parallel
Voltage
220
Bearings
Ball on Case, Ball on Motor
Gear Case Material
Die Cast Aluminum
RPM Range
76 to 100
Gear Type
Helical/Spur
Max. Ambient Temp.
40 Degrees C
Lubrication
Grease filled
Overhung Load
66 lb.
Phase
1
Motor Type
PSC
Enclosure
TENV

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 18:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.